Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tate Outdoor Wall Lantern

  • Mfr # TTE8408EK

  • Zoro # G706149598


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
8
Length
22
Watts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTE8408EK
Zoro #
G706149598
UPC #
611728335048
Country of Origin
China

Dimensions

Width
8
Length
22
Dia. (In.)
8

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
15
Lumens
1600
Finish
Earth Black
Glass Color
Black
Lamp Included
Yes
Fixture Wattage
15
Standards
ETL Listed
Lighting Certification
ETL
Color Rendering Index
90
Color Temperature
3000K
Lamp Type
Integrated LED
Housing Material
Aluminum

Description

Illuminate your home's exterior with Tate outdoor wall sconces. Integrated LED light sources shine softly against an earth black and aluminum frame. Choose from two different sizes to personalize your home today. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.