Zoro Homepage

Tavani Flush Mount Led Light Matte Black.

  • Mfr # TAV1615MBK

  • Zoro # G912348563


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Lamp Included
Y
Fixture Housing Material
STEEL
Standards
ETL Listed
Series
Tavani
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAV1615MBK
Zoro #
G912348563
UPC #
611728371909
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
3.50 Top 3.50 Bottom 5.00 Side

Details

Voltage
120V
Item
Flush Mount
Lamp Included
Y
Fixture Housing Material
STEEL
Standards
ETL Listed
Series
Tavani
Glass Finish
Alabaster Glass
Design Style
Modern
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

The Tavani flush mount is a sleek, minimalist design that blends flawlessly into both modern and contemporary spaces. The simple, round silhouette features an alabaster glass shade and a contrasting matte black finish. Tavani uses integrated LED technology for low maintenance, energy-saving illumination.


  • •Product Design Style: Modern
  • •Product Finish: Black
  • •Product Shade: Alabaster Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.