Zoro Homepage

Taylor Vanity Light

  • Mfr # TY8603BN

  • Zoro # G706152659


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
7.5
Width
21
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY8603BN
Zoro #
G706152659
UPC #
611728251140
Country of Origin
China

Dimensions

Length
7.5
Width
21
Diameter
21
Depth (In)
5.5

Details

Color
Nickel
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Taylor
Shade Material
Steel
Fixture Wattage
100
Dimmable
Yes
Lamp Included
No
Lighting Certification
ETL
Standards
ETL Listed
Housing Material
STEEL
Application
Home Lighting
Includes
Installation Guide
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor

Description

Linear style and precise design are the elements of this strong contemporary collection. The opal etched glass compliments the polished chrome finish beautifully. The Taylor collection will enhance any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.