
Taylor Vanity Light
Mfr # TY8605BN
Zoro # G906152985
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
7.5
Width
40.5
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TY8605BN
Zoro #
G906152985
UPC #
611728263105
Country of Origin
China
Dimensions
Length
7.5
Width
40.5
Diameter
40.5
Depth (In)
5.75
Details
Item
Vanity Light
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
5
Collection Name
Taylor
Shade Material
Steel
Lamp Included
No
Fixture Wattage
100
Lighting Certification
ETL
Dimmable
Yes
Housing Material
STEEL
Standards
ETL Listed
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
Medium Base
Includes
Installation Guide
Description
Linear style and precise design are the elements of this strong contemporary collection. The opal etched glass compliments the polished chrome finish beautifully. The Taylor collection will enhance any room in your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.