Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Taylor Wall Sconce TY8601BN

Taylor Wall Sconce (Discontinued)

  • Mfr # TY8601BN
  • Zoro # G806152634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY8601BN
Zoro #
G806152634
UPC #
611728251126
Country of Origin
China

Dimensions

Diameter
4.5
Width
4.5
Length
7.5

Details

Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Nickel
Item
Wall Sconce
Glass Color
Nickel
Fixture Wattage
100
Housing Material
Steel
Lighting Certification
ETL
Lamp Type
Incandescent
Lamp Included
No

Description

Linear style and precise design are the elements of this strong contemporary collection. The opal etched glass compliments the antique nickel finish beautifully. The Taylor collection will enhance any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.