Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tayshia Pendant 3 Lights Polished Chrome

  • Mfr # PCTAY2818C

  • Zoro # G712348404


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Style
Transitional
Collection Name
Tayshia
Glass Finish
Clear Glass
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCTAY2818C
Zoro #
G712348404
UPC #
611728380468
Country of Origin
China

Dimensions

Shade Dimensions
5.50 Top 5.50 Bottom 10.25 Side
Cord Length
6 In

Details

Number of Lights
3
Style
Transitional
Collection Name
Tayshia
Item
Pendant
Glass Finish
Clear Glass
Standards
ETL Listed
Fixture Type
Medium
Material
COASTAL ARMOUR ALUMINUM
Watts
100W
FINISH
Polished Chrome
Indoor/ Outdoor
Indoor

Description

Part of the popular Platinum by Quoizel collection, Tayshia is a true statement of beauty. The clear acrylic shade features a cascading layered design that adds a fun, airy feel. With a sleek polished chrome finish, the Tayshia ceiling light is a perfect complement to glam, modern, or contemporary spaces.


  • •Product Finish: Chrome
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.