Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tayshia Semi Flush 3 Lights Polished Chrome

  • Mfr # PCTAY1718C

  • Zoro # G312348354


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Tayshia
Indoor/Outdoor
Indoor
Glass Finish
Clear Glass
Number of Light Bulbs Required
3
FINISH
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCTAY1718C
Zoro #
G312348354
UPC #
611728378786
Country of Origin
China

Dimensions

Canopy Size
5.25"W X 5.25"L
Shade Dimensions
6.50 Top 6.50 Bottom 12.25 Side
Chain Length
8"
Cord Length
12 Ft

Details

Fixture Series
Tayshia
Item
Semi-Flush Mount
Indoor/Outdoor
Indoor
Glass Finish
Clear Glass
Number of Light Bulbs Required
3
FINISH
Polished Chrome
Design Style
Traditional
Base Material
COASTAL ARMOUR ALUMINUM
Voltage
120V
Bulb Base Type
Medium
MAX WATTAGE
100W
Standards
ETL Listed

Description

Part of the popular Platinum by Quoizel collection, Tayshia is a true statement of beauty. The clear glass shade features a cascading layered design that adds a fun, airy feel. With a sleek polished chrome finish, the Tayshia ceiling light is a perfect complement to glam, modern, or contemporary spaces.


  • •Product Finish: Chrome
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.