Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Teagan Mini Pendant 1 Light Earth Black

  • Mfr # TGN1506EK

  • Zoro # G012348586


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Traditional
Collection Name
Teagan
Glass Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGN1506EK
Zoro #
G012348586
UPC #
611728300855
Country of Origin
China

Dimensions

Shade Dimensions
9.75 Top 9.75 Bottom 8.50 Side
Canopy Size
5.00"W X 5.00"L
Cord Length
8 Ft

Details

Voltage
120V
Number of Lights
1
Style
Traditional
Collection Name
Teagan
Item
Mini Pendant
Glass Finish
Clear
Standards
ETL Listed
Fixture Type
Medium
Material
STEEL
Watts
100W
FINISH
Earth Black
Indoor/ Outdoor
Indoor
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods

Description

The Teagan's vintage charm is enhanced by simple industrial details. A retro jar-shaped shade in clear glass beautifully showcases the painted brass sockets, which pop against the deep earth black finish. Choose from a variety of configurations and adjust the cable to your desired height.


  • •Product Design Style: Transitional
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.