Zoro Homepage

Tenley Bath 3 Lights Aged Brass

  • Mfr # TEN8624AB

  • Zoro # G512348345


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Aged Brass
Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Tenley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEN8624AB
Zoro #
G512348345
UPC #
611728379288
Country of Origin
China

Dimensions

Canopy Size
13.00"W X 13.00"L
Cord Length
6 In
Backplate Height
0.75"
Backplate Width
4.75"
Shade Dimensions
9.00 Top 9.00 Bottom 3.50 Side

Details

Item
Bath Light
Housing Finish
Aged Brass
Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Tenley
Housing Material
STEEL
Max. Fixture Wattage
100W
Fixture Type
Medium
Standards
ETL Listed
Indoor/ Outdoor
Indoor
Shade Finish
Opal Etched Glass

Description

Add a touch of modern luxury to your bathroom with Tenley. The opal etched glass shades are wrapped in a delicate geometric pattern, inspired by the cool curving lines of Moroccan architecture. An aged brass finish adds sophistication and shine, making Tenley bath lights the perfect statement over any vanity.


  • •Product Design Style: Modern
  • •Product Finish: Brass
  • •Product Electrical: Medium Base
  • •Product Shade: Opal Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.