Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tenley Bath 4 Lights Aged Brass

  • Mfr # TEN8632AB

  • Zoro # G212348416


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Aged Brass
Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Tenley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEN8632AB
Zoro #
G212348416
UPC #
611728379325
Country of Origin
China

Dimensions

Chain Length
8"
Canopy Size
5.25"W X 5.25"L
Backplate Height
0.75"
Backplate Width
4.75"
Shade Dimensions
5.00 Top 5.00 Bottom 11.25 Side
Cord Length
12 Ft

Details

Item
Bath Light
Housing Finish
Aged Brass
Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Tenley
Housing Material
COASTAL ARMOUR
Fixture Type
Medium
Max. Fixture Wattage
100W
Standards
ETL Listed
Indoor/ Outdoor
Indoor
Shade Finish
Opal Etched Glass

Description

Add a touch of modern luxury to your bathroom with Tenley. The opal etched glass shades are wrapped in a delicate geometric pattern, inspired by the cool curving lines of Moroccan architecture. An aged brass finish adds sophistication and shine, making Tenley bath lights the perfect statement over any vanity.


  • •Product Design Style: Modern
  • •Product Finish: Brass
  • •Product Electrical: Medium Base
  • •Product Shade: Opal Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.