Zoro Homepage

Thatcher Linear Chandelier 6 Lights Earth Black

  • Mfr # THA636EK

  • Zoro # G512348482


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Material
STEEL
Glass Finish
Clear Seedy Glass
Collection
Thatcher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THA636EK
Zoro #
G512348482
UPC #
611728380307
Country of Origin
China

Dimensions

Cord Length
8 Ft
Canopy Size
5.00"W X 5.00"L
Shade Dimensions
9.75 Top 9.75 Bottom 8.50 Side

Details

Item
Island Light
Fixture Type
Candelabra
Fixture Wattage
60W
Material
STEEL
Glass Finish
Clear Seedy Glass
Collection
Thatcher
Standards
ETL Listed
Number of Lights
6
Style
Traditional
Indoor/ Outdoor
Indoor/Outdoor
FINISH
Earth Black
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods

Description

Elevate your outdoor living space with Thatcher. The sleek sculptural silhouette features an open design, allowing the clear seedy glass shades to shine on their own. The earth black finish adds a transitional feel, making Thatcher a perfect complement to any home decor. Hang this versatile linear chandelier on a porch to entertain guests in style - or hang indoors over a kitchen island or table.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.