Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Theater Track Light THR1405BN

Theater Track Light (Discontinued)

  • Mfr # THR1405BN
  • Zoro # G806150401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THR1405BN
Zoro #
G806150401
UPC #
611728264768
Country of Origin
China

Dimensions

Track Length - Nominal - Track Lighting
11
Diameter
4.7
Width
4.7

Details

Color Temperature
3000K
Finish
Brushed Nickel
Lumens
2600
Material
Steel
Fixture Wattage
35
Color Rendering Index
80
Lamp Type
Integrated LED
Dimmable
No
Voltage
120v
Includes
Installation Guide
Item
Track Light
Lamp Included
Yes
Color
Nickel

Description

Lights, camera, action! The Theater track light curves gently with multi-swiveling heads and is available in two attractive finishes, Brushed Nickel and Western Bronze. The etched glass shades softly diffuse the glow of light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.