Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Thoresby 2-Light Aged Brass Vanity Light THO8614AB

Thoresby 2-Light Aged Brass Vanity Light (Discontinued)

  • Mfr # THO8614AB
  • Zoro # G206153484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THO8614AB
Zoro #
G206153484
UPC #
611728350928
Country of Origin
China

Dimensions

Length
8
Width
14
Diameter
14

Details

Color
Brass
Item
Vanity Light
Housing Finish
Aged Brass
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Dimmable
Yes
Lamp Included
No
Lighting Certification
ETL
Fixture Wattage
100

Description

The Thoresby collection is all about choice. These bath lights come in two distinct colorways: a matte black finish with clear glass shades, or an aged brass finish with opal-etched glass. You can position them facing up or down to further tailor the look of a primary or guest bath.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.