Zoro Homepage
This item is Discontinued.
Quoizel Thoresby 2-Light Matte Black Vanity Light THO8614MBK

Thoresby 2-Light Matte Black Vanity Light (Discontinued)

  • Mfr # THO8614MBK
  • Zoro # G806153488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THO8614MBK
Zoro #
G806153488
UPC #
611728350942
Country of Origin
China

Dimensions

Length
8
Width
14
Diameter
14
Depth (In)
5.25

Details

Item
Vanity Light
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Thoresby
Shade Material
Steel
Dimmable
Yes
Lighting Certification
ETL
Standards
ETL Listed
Lamp Included
No
Fixture Wattage
100
Housing Material
STEEL
Application
Home Lighting
Indoor or Outdoor
Indoor
Includes
Installation Guide
Bulb Base Type
Medium Base

Description

The Thoresby collection is all about choice. These bath lights come in two distinct colorways: a matte black finish with clear glass shades, or an aged brass finish with opal-etched glass. You can position them facing up or down to further tailor the look of a primary or guest bath.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.