
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THO8622AB
Zoro #
G906153289
UPC #
611728350904
Country of Origin
China
Dimensions
Length
8
Width
22
Diameter
22
Depth (In)
5.25
Details
Color
Brass
Item
Vanity Light
Housing Finish
Aged Brass
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Fixture Wattage
100
Lamp Included
No
Lighting Certification
ETL
Dimmable
Yes
Application
Home Lighting
Bulb Base Type
Medium Base
Includes
Installation Guide
Indoor or Outdoor
Indoor
Description
The Thoresby collection is all about choice. These bath lights come in two distinct colorways: a matte black finish with clear glass shades, or an aged brass finish with opal-etched glass. You can position them facing up or down to further tailor the look of a primary or guest bath.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.