
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THO8622MBK
Zoro #
G906153296
UPC #
611728350911
Country of Origin
China
Dimensions
Length
8
Width
22
Diameter
22
Depth (In)
5.25
Details
Color
Black
Item
Vanity Light
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Thoresby
Shade Material
Steel
Lamp Included
No
Lighting Certification
ETL
Standards
ETL Listed
Fixture Wattage
100
Dimmable
Yes
Housing Material
STEEL
Bulb Base Type
Medium Base
Includes
Installation Guide
Indoor or Outdoor
Indoor
Application
Home Lighting
Description
The Thoresby collection is all about choice. These bath lights come in two distinct colorways: a matte black finish with clear glass shades, or an aged brass finish with opal-etched glass. You can position them facing up or down to further tailor the look of a primary or guest bath.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.