
Thoresby 4-Light Matte Black Vanity Light
Mfr # THO8631MBK
Zoro # G406153376
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
8
Width
31
Housing Finish
Matte Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THO8631MBK
Zoro #
G406153376
UPC #
611728350959
Country of Origin
China
Dimensions
Length
8
Width
31
Diameter
31
Depth (In)
5.25
Details
Color
Black
Item
Vanity Light
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Thoresby
Shade Material
Steel
Fixture Wattage
100
Standards
ETL Listed
Housing Material
STEEL
Dimmable
Yes
Lamp Included
No
Lighting Certification
ETL
Indoor or Outdoor
Indoor
Includes
Installation Guide
Bulb Base Type
Medium Base
Application
Home Lighting
Description
The Thoresby collection is all about choice. These bath lights come in two distinct colorways: a matte black finish with clear glass shades, or an aged brass finish with opal-etched glass. You can position them facing up or down to further tailor the look of a primary or guest bath.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.