Zoro Homepage

Thorpe 1-Light Mottled Black Mini Pendant

  • Mfr # TPE1508MB

  • Zoro # G006153080


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
19.75
Housing Finish
Mottled Black
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPE1508MB
Zoro #
G006153080
UPC #
611728349984
Country of Origin
China

Dimensions

Length
19.75
Width
8
Diameter
8

Details

Color
Black
Housing Finish
Mottled Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Thorpe
Shade Material
Aluminum
Item
Mini Pendant
Includes
Installation Guide
Watts
100
Fixture Wattage
100
Dimmable
Yes
Lamp Included
No
Material
STEEL
Standards
ETL Listed
FINISH
Mottled Black

Description

Wow your guests and neighbors with the Thorpe collection. Clear tempered glass panels are enclosed in a traditional rectangular mottled black frame, providing life-long style and durability. Thorpe is a truly versatile piece that complements many indoor or outdoor settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.