
Thorpe Outdoor Post Lantern
Mfr # TPE9008MB
Zoro # G006150492
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Finish
Mottled Black
Glass Color
Black
Lamp Included
No
Dia. (In.)
8
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPE9008MB
Zoro #
G006150492
UPC #
611728335246
Country of Origin
China
Dimensions
Dia. (In.)
8
Length
23
Width
8
Details
Item
Outdoor Post Mount
Finish
Mottled Black
Glass Color
Black
Lamp Included
No
Color
Black
Includes
Installation Guide
Watts
100
Bulb Type
Incandescent
Bulb Primary Application
Home Lighting
Housing Material
Aluminum
Dimmable
Yes
Max. Wattage
100
Standards
ETL Listed
Bulb Base Type
Medium Base
Voltage
120v
Indoor/Outdoor Usage
Outdoor
FINISH
Mottled Black
Description
Wow your guests and neighbors with the Thorpe collection of outdoor lanterns. Clear tempered glass panels are enclosed in a traditional rectangular mottled black frame, providing life-long style and durability. Thorpe comes in many options including a hanging lantern, wall lanterns, and a post lantern to round out your home's exterior. As part of our Coastal Armour collection, this product is durable, marine grade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.