Zoro Homepage

Thyme Outdoor Mini Pendant 1 Light Earth Black

  • Mfr # THY1511EK

  • Zoro # G612348474


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Traditional
Collection Name
Thyme
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THY1511EK
Zoro #
G612348474
UPC #
611728359693
Country of Origin
China

Dimensions

Chain Length
4"
Canopy Size
5.00"W X 5.00"L
Cord Length
8 Ft

Details

Voltage
120V
Number of Lights
1
Style
Traditional
Collection Name
Thyme
Item
Mini Pendant
Standards
ETL Listed
Watts
100W
Fixture Type
Medium
Material
STEEL
Glass Finish
Clear Glass
FINISH
Earth Black
Indoor/ Outdoor
Indoor/Outdoor

Description

With a cylindrical cask shape and range of materials, the Thyme mini pendant offers an inviting glow. Outside, earth black framework draws the eye. An interior clear glass shade and brass accent finish the look.


  • •Product Design Style: Transitional
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.