Zoro Homepage

Thyme Outdoor Semi Flush 3 Lights Earth Black

  • Mfr # THY1715EK

  • Zoro # G512348642


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Thyme
Glass Finish
Clear Glass
Indoor/Outdoor
Indoor/Outdoor
Number of Light Bulbs Required
3
FINISH
Earth Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THY1715EK
Zoro #
G512348642
UPC #
611728359709
Country of Origin
China

Dimensions

Cord Length
12 Ft
Chain Length
8"
Canopy Size
5.00"W X 5.00"L

Details

Fixture Series
Thyme
Item
Semi-Flush Mount
Glass Finish
Clear Glass
Indoor/Outdoor
Indoor/Outdoor
Number of Light Bulbs Required
3
FINISH
Earth Black
MAX WATTAGE
100W
Design Style
Traditional
Bulb Base Type
Medium
Standards
ETL Listed
Voltage
120V
Base Material
STEEL

Description

With a cylindrical cask shape and range of materials, the Thyme mini pendant offers an inviting glow. Outside, earth black framework draws the eye. An interior clear glass shade and brass accent finish the look.


  • •Product Design Style: Transitional
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.