Zoro Homepage

Tiffany Table Lamp Tiffany 2 Lights Matte Black

  • Mfr # TF16135MBK

  • Zoro # G212347426


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Bulbs
2
Bulb Base Type
Medium
Base Material
COASTAL ARMOUR
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF16135MBK
Zoro #
G212347426
UPC #
611728364246
Country of Origin
China

Dimensions

Shade Dimensions
4.25 Top 4.25 Bottom 9.00 Side
Cord Length
6 In

Details

Item
Table Lamp
Voltage
120V
Number of Bulbs
2
Bulb Base Type
Medium
Base Material
COASTAL ARMOUR
Standards
ETL Listed
Maximum Wattage
75W
Design Style
Transitional
Indoor/ Outdoor
Indoor
Shade Finish
Multicolor Art Glass
FINISH
Matte Black
Collection
Tiffany

Description

The Galahad table lamp is as pretty as it is functional. The classic design features a matte black finish and a handcrafted, white Tiffany glass shade with a multicolored floral motif. Each piece of glass is hand assembled, creating a one-of-a-kind statement piece perfect for a bedroom, kitchen, or home office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.