Zoro Homepage

Tiffany Table Lamp Tiffany 2 Lights Matte Black

  • Mfr # TF16137MBK

  • Zoro # G312347425


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Shade Dimensions
5.00 Top 5.00 Bottom 11.25 Side
Voltage
120V
Maximum Wattage
75W
Base Material
COASTAL ARMOUR
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF16137MBK
Zoro #
G312347425
UPC #
611728364819
Country of Origin
China

Dimensions

Shade Dimensions
5.00 Top 5.00 Bottom 11.25 Side
Cord Length
6 In

Details

Item
Table Lamp
Voltage
120V
Maximum Wattage
75W
Base Material
COASTAL ARMOUR
Standards
ETL Listed
Bulb Base Type
Medium
Number of Bulbs
2
Design Style
Transitional
Collection
Tiffany
FINISH
Matte Black
Indoor/ Outdoor
Indoor
Shade Finish
Multicolor Art Glass

Description

Collingwood's delicate, rose motif makes a pretty statement with multicolor art glass. The table lamp includes two pull chains and a classic, simple base finished in matte black. The Tiffany glass shade is hand crafted and hand assembled, creating a one-of-a-kind piece that is perfect for a bedroom, kitchen, or home office.


  • •Product Design Style: Traditional
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Multicolor Art Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.