Zoro Homepage

Tiffany Table Lamp Tiffany 2 Lights Matte Black.

  • Mfr # TF16138MBK

  • Zoro # G612347408


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Standards
ETL Listed
Maximum Wattage
75W
Number of Bulbs
2
Shade Dimensions
11.50 x 11.50 Top 3.00 Side
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF16138MBK
Zoro #
G612347408
UPC #
611728364253
Country of Origin
China

Dimensions

Shade Dimensions
11.50 x 11.50 Top 3.00 Side
Canopy Size
11.75"W X 11.75"L
Cord Length
6 In

Details

Item
Table Lamp
Standards
ETL Listed
Maximum Wattage
75W
Number of Bulbs
2
Voltage
120V
Base Material
STEEL
Design Style
Contemporary
Bulb Base Type
Medium
Indoor/ Outdoor
Indoor
Collection
Tiffany
LED CCT Kelvin
3000K
Shade Finish
Multicolor Art Glass
LED Lumens Per Watt
100
LED Total Watts
19
LED CCT Light Color
Warm
LED Dimmable
Yes
LED Lumens
2000
LED CRI
90
FINISH
Matte Black

Description

The Edith table lamp delivers on both style and function. The classic Arts and Crafts design features a matte black finish and multicolored glass shade. The handcrafted shade is made of hand assembled Tiffany glass in shades of cream and warm honey amber with a geometric border of rich, purple jewel tones. Illuminate your living room, add style to a home office, or cozy up in your bedroom for some reading.


  • •Product Design Style: Traditional
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Multicolor Art Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.