Zoro Homepage

Tiffany Table Lamp Tiffany 2 Lights Matte Black

  • Mfr # TF16139MBK

  • Zoro # G812347444


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Maximum Wattage
75W
Number of Bulbs
2
Design Style
Contemporary
Base Material
STEEL
Shade Dimensions
11.50 x 11.50 Top 3.00 Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF16139MBK
Zoro #
G812347444
UPC #
611728364260
Country of Origin
China

Dimensions

Shade Dimensions
11.50 x 11.50 Top 3.00 Side
Cord Length
6 In
Canopy Size
11.75"W X 11.75"L

Details

Item
Table Lamp
Maximum Wattage
75W
Number of Bulbs
2
Design Style
Contemporary
Base Material
STEEL
Bulb Base Type
Medium
Standards
ETL Listed
Voltage
120V
Indoor/ Outdoor
Indoor
LED Lumens
2000
LED CCT Kelvin
3000K
LED CCT Light Color
Warm
LED CRI
90
LED Lumens Per Watt
100
Shade Finish
Multicolor Art Glass
Collection
Tiffany
LED Total Watts
19
FINISH
Matte Black
LED Dimmable
Yes

Description

With its bold pattern and classic Arts and Crafts design, the Chardonnay table lamp delivers on refined masculine style. The handcrafted Tiffany glass shade pairs a warm honey amber background with a geometric border full of rich, jewel tones. A matte black finish adds beautiful contrast, making Chardonnay a perfect lighting choice in a kitchen, bedroom, home office, or living room.


  • •Product Design Style: Traditional
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Multicolor Art Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.