Zoro Homepage

Tiffany Table Lamp Tiffany 2 Lights Matte Black

  • Mfr # TF16140MBK

  • Zoro # G712347513


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Design Style
Contemporary
Number of Bulbs
2
Maximum Wattage
75W
Base Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF16140MBK
Zoro #
G712347513
UPC #
611728364277
Country of Origin
China

Dimensions

Shade Dimensions
16.00 x 16.00 Top 13.50 x 13.50 Bottom 3.00 Side
Cord Length
6 In
Canopy Size
13.75"W X 13.75"L

Details

Item
Table Lamp
Voltage
120V
Design Style
Contemporary
Number of Bulbs
2
Maximum Wattage
75W
Base Material
STEEL
Standards
ETL Listed
Bulb Base Type
Medium
Shade Finish
Multicolor Art Glass
LED Lumens
2500
LED CRI
90
FINISH
Matte Black
LED CCT Kelvin
3000K
LED Total Watts
25
LED Lumens Per Watt
100
Collection
Tiffany
LED CCT Light Color
Warm
LED Dimmable
Yes
Indoor/ Outdoor
Indoor

Description

The Frederick table lamp features a matte black finish and handcrafted Tiffany glass in shades of warm honey amber, bisque, cream, and crimson. Each geometric piece of glass is hand assembled, creating a one-of-a-kind visual experience for your home. Illuminate your kitchen or living room, add style to a home office, or cozy up in your bedroom for some reading.


  • •Product Design Style: Traditional
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Multicolor Art Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.