Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiffany Table Lamp Tiffany 2 Lights Matte Black

  • Mfr # TF16142MBK

  • Zoro # G012347541


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Maximum Wattage
75W
Number of Bulbs
2
Standards
ETL Listed
Design Style
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF16142MBK
Zoro #
G012347541
UPC #
611728364284
Country of Origin
China

Dimensions

Shade Dimensions
4.50 Top 11.75 x 11.75 Bottom 4.75 Side
Cord Length
6 In

Details

Item
Table Lamp
Voltage
120V
Maximum Wattage
75W
Number of Bulbs
2
Standards
ETL Listed
Design Style
Traditional
Base Material
COPPER
Bulb Base Type
Medium
Shade Finish
Multicolor Art Glass
FINISH
Matte Black
Indoor/ Outdoor
Indoor
Collection
Tiffany

Description

With its brightly colored floral design, the Brenner table lamp is as beautiful as it is functional. The Tiffany glass shade is handcrafted and hand assembled, creating a one-of-a-kind statement piece. An elegant matte black base completes the look, making Brenner a stylish choice to light up a bedroom, living room, home office, or any reading area.


  • •Product Design Style: Traditional
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Multicolor Art Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.