Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiffany Table Lamp Tiffany 2 Lights Matte Black

  • Mfr # TF16146MBK

  • Zoro # G212347501


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Bulbs
2
Base Material
STEEL
Shade Dimensions
3.00 x 3.00 Top 5.25 x 5.25 Bottom 5.75 Side
Maximum Wattage
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF16146MBK
Zoro #
G212347501
UPC #
611728364802
Country of Origin
China

Dimensions

Shade Dimensions
3.00 x 3.00 Top 5.25 x 5.25 Bottom 5.75 Side
Cord Length
6 In

Details

Item
Table Lamp
Voltage
120V
Number of Bulbs
2
Base Material
STEEL
Maximum Wattage
75W
Bulb Base Type
Medium
Design Style
Transitional
Standards
ETL Listed
FINISH
Matte Black
Indoor/ Outdoor
Indoor
Collection
Tiffany
Shade Finish
Multicolor Art Glass

Description

The Winchester table lamp takes a bold, modern approach to classic Arts and Crafts design. The Tiffany glass shade is comprised of mostly white glass with geometric pieces of bold multi-colored glass sprinkled throughout. A classic matte black base adds beautiful contrast, making Winchester a perfect lighting choice in a kitchen, bedroom, home office, or living room.


  • •Product Design Style: Traditional
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Multicolor Art Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.