Zoro Homepage

Tiffany Table Lamp Tiffany 2 Lights Matte Black

  • Mfr # TF6149MBK

  • Zoro # G312347531


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Maximum Wattage
75W
Number of Bulbs
2
Shade Dimensions
8.75 Top 5.50 Bottom 10.00 Side
Standards
ETL Listed
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6149MBK
Zoro #
G312347531
UPC #
611728370537
Country of Origin
China

Dimensions

Shade Dimensions
8.75 Top 5.50 Bottom 10.00 Side
Chain Length
8"
Cord Length
12 Ft
Canopy Size
5.00"W X 5.00"L

Details

Item
Table Lamp
Maximum Wattage
75W
Number of Bulbs
2
Standards
ETL Listed
Bulb Base Type
Medium
Voltage
120V
Base Material
STEEL
Design Style
Traditional
FINISH
Matte Black
Collection
Tiffany
Shade Finish
Multicolor Art Glass
Indoor/ Outdoor
Indoor

Description

With a matte black finish and classic design, the Inez table lamp delivers on both style and function. The pretty shade is made of handcrafted Tiffany glass in shades of cream, pink, and purple for a feminine touch. The individual glass pieces are hand assembled and carefully arranged in a unique pattern, making Inez a versatile piece in any living room, kitchen, or home office.


  • •Product Design Style: Transitional
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Multicolor Art Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.