Zoro Homepage

Tiffany Table Lamp Tiffany 2 Lights Matte Black

  • Mfr # TF6150MBK

  • Zoro # G312347517


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Maximum Wattage
75W
Design Style
Traditional
Number of Bulbs
2
Voltage
120V
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6150MBK
Zoro #
G312347517
UPC #
611728370285
Country of Origin
China

Dimensions

Shade Dimensions
8.75 Top 5.50 Bottom 10.00 Side
Canopy Size
5.00"W X 5.00"L
Cord Length
12 Ft
Chain Length
8"

Details

Item
Table Lamp
Maximum Wattage
75W
Design Style
Traditional
Number of Bulbs
2
Voltage
120V
Bulb Base Type
Medium
Standards
ETL Listed
Base Material
STEEL
Shade Finish
Multicolor Art Glass
FINISH
Matte Black
Indoor/ Outdoor
Indoor
Collection
Tiffany

Description

Betty's delicate, rose motif makes a pretty statement with multicolor art glass. The table lamp includes two pull chains and a classic, simple base finished in matte black. The Tiffany glass shade is hand crafted and hand assembled, creating a one-of-a-kind piece that is perfect for a bedroom, kitchen, or home office.


  • •Product Design Style: Transitional
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Multicolor Art Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.