Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiffany Table Lamp Tiffany 2 Lights Matte Black

  • Mfr # TF6151MBK

  • Zoro # G312347548


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Bulbs
2
Shade Dimensions
7.50 Top 4.75 Bottom 8.50 Side
Design Style
Traditional
Maximum Wattage
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6151MBK
Zoro #
G312347548
UPC #
611728370322
Country of Origin
China

Dimensions

Shade Dimensions
7.50 Top 4.75 Bottom 8.50 Side
Cord Length
6 In

Details

Item
Table Lamp
Voltage
120V
Number of Bulbs
2
Design Style
Traditional
Maximum Wattage
75W
Bulb Base Type
Medium
Base Material
STEEL
Standards
ETL Listed
FINISH
Matte Black
Shade Finish
Multicolor Art Glass
Indoor/ Outdoor
Indoor
Collection
Tiffany

Description

With its bold pattern and classic Arts and Crafts design, the James table lamp delivers on refined masculine style. The handcrafted Tiffany glass shade pairs a warm honey amber background with a geometric leaf design. A matte black finish adds beautiful contrast, making James a perfect lighting choice in a kitchen, bedroom, home office, or living room.


  • •Product Design Style: Transitional
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Multicolor Art Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.