Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiffany Table Lamp Tiffany 2 Lights Matte Black

  • Mfr # TF6152MBK

  • Zoro # G112347458


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Standards
ETL Listed
Design Style
Traditional
Maximum Wattage
75W
Base Material
STEEL
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6152MBK
Zoro #
G112347458
UPC #
611728370292
Country of Origin
China

Dimensions

Shade Dimensions
8.75 Top 5.50 Bottom 10.00 Side
Cord Length
6 In

Details

Item
Table Lamp
Standards
ETL Listed
Design Style
Traditional
Maximum Wattage
75W
Base Material
STEEL
Bulb Base Type
Medium
Voltage
120V
Number of Bulbs
2
Shade Finish
Multicolor Art Glass
Collection
Tiffany
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

With its matte black finish and classic Arts and Crafts inspired design, the Yellowstone table lamp delivers on both style and function. The geometric shade is made of handcrafted Tiffany glass in shades of cream, warm honey amber, and crimson. The individual glass pieces are hand assembled and carefully arranged in a unique pattern, making Yellowstone a versatile piece in any living room, kitchen, or home office.


  • •Product Design Style: Transitional
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Multicolor Art Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.