Zoro Homepage

Tiffany Table Lamp Tiffany 2 Lights Matte Black.

  • Mfr # TF6154MBK

  • Zoro # G412347462


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Maximum Wattage
75W
Bulb Base Type
Medium
Standards
ETL Listed
Voltage
120V
Base Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6154MBK
Zoro #
G412347462
UPC #
611728370315
Country of Origin
China

Dimensions

Shade Dimensions
6.00 Top 6.00 Bottom 8.00 Side
Cord Length
8 Ft
Canopy Size
5.00"W X 5.00"L

Details

Item
Table Lamp
Maximum Wattage
75W
Bulb Base Type
Medium
Standards
ETL Listed
Voltage
120V
Base Material
STEEL
Design Style
Traditional
Number of Bulbs
2
Collection
Tiffany
FINISH
Matte Black
Shade Finish
Multicolor Art Glass
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
Indoor/ Outdoor
Indoor

Description

The Zion table lamp features a matte black finish and multicolored glass. The handcrafted shade is made of hand assembled Tiffany glass in shades of cream, warm honey amber, and crimson in a delicate, floral pattern. Illuminate your living room, add style to a home office, or cozy up in your bedroom for some reading.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.