Zoro Homepage

Tiffany Table Lamp Tiffany 3 Lights Matte Black

  • Mfr # TF16141MBK

  • Zoro # G812347512


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Maximum Wattage
100W
Bulb Base Type
Medium
Base Material
STEEL
Standards
ETL Listed
Design Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF16141MBK
Zoro #
G812347512
UPC #
611728364383
Country of Origin
China

Dimensions

Shade Dimensions
16.00 x 16.00 Top 13.50 x 13.50 Bottom 3.00 Side
Canopy Size
13.75"W X 13.75"L
Cord Length
6 In

Details

Item
Table Lamp
Maximum Wattage
100W
Bulb Base Type
Medium
Base Material
STEEL
Standards
ETL Listed
Design Style
Contemporary
Number of Bulbs
3
Voltage
120V
Collection
Tiffany
LED Total Watts
25
Indoor/ Outdoor
Indoor
LED CCT Light Color
Warm
Shade Finish
Multicolor Art Glass
LED Lumens Per Watt
100
LED Lumens
2500
FINISH
Matte Black
LED CRI
90
LED Dimmable
Yes
LED CCT Kelvin
3000K

Description

With a pretty floral design, the Venice table lamp adds a feminine touch to any room in your home. The multicolored Tiffany glass shade is hand assembled and perfectly arranged into a mesmerizing floral pattern, creating a unique experience. The elegant base is finished in matte black and includes two pull chains for ease of use.


  • •Product Design Style: Traditional
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Multicolor Art Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.