
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TIL1510MBK
Zoro #
G906153388
UPC #
611728344330
Country of Origin
China
Dimensions
Length
11.5
Width
10
Diameter
10
Details
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Tilly
Shade Material
Steel
Item
Mini Pendant
Standards
ETL Listed
Lamp Included
No
Watts
100
Fixture Wattage
100
Dimmable
Yes
Includes
Installation Guide
Material
STEEL
FINISH
Matte Black
Description
Simple and chic, the Tilly light features open, matte-black framework. Available as a mini pendant, pendant, or island light, this piece works well anywhere you want to make a statement without overwhelming a space. Add in a round, vintage style bulb (not included) for a dash of retro-inspired flare.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.