Zoro Homepage
This item is Discontinued.
Quoizel Tilly 4-Light Matte Black Pendant TIL2814MBK

Tilly 4-Light Matte Black Pendant (Discontinued)

  • Mfr # TIL2814MBK
  • Zoro # G806153389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIL2814MBK
Zoro #
G806153389
UPC #
611728344293
Country of Origin
China

Dimensions

Length
15.75
Width
14
Diameter
14

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Pendant
Dimmable
Yes
Fixture Wattage
60
Includes
Installation Guide
Lamp Included
No

Description

Simple and chic, the Tilly light features open, matte-black framework. Available as a mini pendant, pendant, or island light, this piece works well anywhere you want to make a statement without overwhelming a space. Add in a round, vintage style bulb (not included) for a dash of retro-inspired flare.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.