
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TIL538MBK
Zoro #
G206153392
UPC #
611728344279
Country of Origin
China
Dimensions
Length
10.5
Height
11.5
Cord Length
8 Ft
Canopy Size
17.25 in W x 0.75 in L
Details
Frame Material
Steel
Frame Finish
Black
Number of Lights
5
Light Bulb Wattage
100
Bulb Base Type
Medium Base
Weight
12.33
Style
Interior Lighting
Extension Rods
(4) 0.5 in D x 6 in and (4) 0.5 in D x 12 in Down Rods
Number of Boxes
1
Suggested Use Location
Kitchen
Description
Simple and chic, the Tilly light features open, matte-black framework. Available as a mini pendant, pendant, or island light, this piece works well anywhere you want to make a statement without overwhelming a space. Add in a round, vintage style bulb (not included) for a dash of retro-inspired flare.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.