Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tilmore Mini Pendant 1 Light Matte Black

  • Mfr # TLM1507MBK

  • Zoro # G012348647


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Modern
Collection Name
Tilmore
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLM1507MBK
Zoro #
G012348647
UPC #
611728380338
Country of Origin
China

Dimensions

Shade Dimensions
3.75 Top 3.75 Bottom 5.75 Side
Cord Length
6 In

Details

Voltage
120V
Number of Lights
1
Style
Modern
Collection Name
Tilmore
Item
Mini Pendant
Standards
ETL Listed
Fixture Type
Medium
Material
STEEL
Glass Finish
Clear Ribbed Glass
Watts
100W
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

The Tilmore mini pendant light is the perfect companion to coastal-inspired interiors. The sturdy matte black frame is accentuated by clear ribbed glass for a classic look, designed to withstand the elements in style. Also available as an outdoor hanging lantern, post lantern, and various sizes of wall lantern, Tilmore is an easy way to illuminate a front porch or landscape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.