Zoro Homepage

Tilmore Outdoor Wall 1 Light Matte Black

  • Mfr # TLM8405MBK

  • Zoro # G012347466


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Tilmore
Watts
100W
Glass Finish
Clear Ribbed Glass
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLM8405MBK
Zoro #
G012347466
UPC #
611728377130
Country of Origin
China

Dimensions

Backplate Width
4.75"
Backplate Height
6.5"
Shade Dimensions
3.75 Top 3.75 Bottom 5.75 Side
Cord Length
6 In

Details

Item
Outdoor Lantern
Voltage
120V
Series
Tilmore
Watts
100W
Glass Finish
Clear Ribbed Glass
Fixture Type
Medium
Standards
ETL Listed
Number of Light Bulbs Required
1
Design Style
Modern
Base Material
STEEL
Indoor/ Outdoor
Indoor/Outdoor
Finish
Matte Black

Description

Tilmore outdoor lanterns are the perfect companion to coastal-inspired exteriors. The sturdy matte black frame is accentuated by clear ribbed glass for a classic look, designed to withstand the elements in style. Available as a hanging lantern, post lantern, and various sizes of wall lantern, Tilmore is an easy way to illuminate a front porch or landscape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.