Zoro Homepage

Tilmore Outdoor Wall 1 Light Matte Black

  • Mfr # TLM8407MBK

  • Zoro # G512347461


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Tilmore
Watts
100W
Glass Finish
Clear Ribbed Glass
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLM8407MBK
Zoro #
G512347461
UPC #
611728377154
Country of Origin
China

Dimensions

Chain Length
8"
Canopy Size
5.00"W X 5.00"L
Backplate Width
4.75"
Cord Length
12 Ft
Backplate Height
7.5"

Details

Item
Outdoor Lantern
Voltage
120V
Series
Tilmore
Watts
100W
Glass Finish
Clear Ribbed Glass
Fixture Type
Medium
Number of Light Bulbs Required
1
Standards
ETL Listed
Indoor/ Outdoor
Indoor/Outdoor
Design Style
Transitional
Base Material
STEEL
Finish
Matte Black

Description

Tilmore outdoor lanterns are the perfect companion to coastal-inspired exteriors. The sturdy matte black frame is accentuated by clear ribbed glass for a classic look, designed to withstand the elements in style. Available as a hanging lantern, post lantern, and various sizes of wall lantern, Tilmore is an easy way to illuminate a front porch or landscape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.