Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tippet 5-Light Matte Black Island Light

  • Mfr # TPT142MBK

  • Zoro # G706152031


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Length
10.5
Height
12.5
Frame Material
COASTAL ARMOUR ALUMINUM
Frame Finish
Matte Black
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPT142MBK
Zoro #
G706152031
UPC #
611728341995
Country of Origin
China

Dimensions

Length
10.5
Height
12.5
Cord Length
6 In
Canopy Size
19.75 in W x 4.75 in L

Details

Frame Material
COASTAL ARMOUR ALUMINUM
Frame Finish
Matte Black
Number of Lights
5
Light Bulb Wattage
100
Bulb Base Type
Medium
Weight
12.1
Style
Interior Lighting
Extension Rods
(4) 0.5 in D x 6 in and (4) 0.5 in D x 12 in Down Rods
Suggested Use Location
Kitchen
Number of Boxes
1

Description

A little bit industrial, a little bit farmhouse. The Tippet light features a rustic, matte black finish paired with wood accents that cast an inviting glow. Available as a linear chandelier or semi-flush mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.