Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Todman Outdoor Wall Led Light Earth Black

  • Mfr # TOD8404EK

  • Zoro # G912347399


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Todman
Standards
ETL Listed
Lamp Included
Y
Backplate Width
4.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOD8404EK
Zoro #
G912347399
UPC #
611728377062
Country of Origin
China

Dimensions

Backplate Width
4.25"
Canopy Size
28.00"W X 1.00"L
Cord Length
8 Ft
Shade Dimensions
2.25 Top 5.50 Bottom 10.00 Side
Backplate Height
5.75"

Details

Item
Outdoor Lantern
Voltage
120V
Series
Todman
Standards
ETL Listed
Lamp Included
Y
Indoor/ Outdoor
Indoor/Outdoor
Design Style
Transitional
Base Material
STEEL
Finish
Earth Black

Description

Add a modern, functional element to your home's exterior with Todman wall lanterns. An integrated LED light source shines brightly through the bold, geometric design. The sleek earth black frame adds a contemporary feel, making Todman wall lights a smart choice for any outdoor or porch setting. Install Todman by itself or flank a front door with a sconce on either side to create instant, welcoming illumination for your guests.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.