Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Toscana 1-Light Statuary Bronze Mini Pendant TOS1505SU

Toscana 1-Light Statuary Bronze Mini Pendant (Discontinued)

  • Mfr # TOS1505SU
  • Zoro # G806153242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOS1505SU
Zoro #
G806153242
UPC #
611728342831
Country of Origin
China

Dimensions

Length
11.5
Width
5.25
Diameter
5.25

Details

Color
Bronze
Housing Finish
Statuary Bronze
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Fixture Wattage
100
Lamp Included
No
Dimmable
Yes
Includes
Installation Guide

Description

The quiet radiance of statuary bronze brings patina to the Toscana light. This piece marries rustic and modern elements, offering a balanced design that complements nearly any interior aesthetic. Available as a mini pendant or semi-flush mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.