Zoro Homepage

Toscana 5-Light Statuary Bronze Chandelier

  • Mfr # TOS5026SU

  • Zoro # G206153088


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Statuary Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Bronze
Width
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOS5026SU
Zoro #
G206153088
UPC #
611728342824
Country of Origin
China

Dimensions

Width
26
Diameter
26
Length
22.5

Details

Item
Chandelier
Housing Finish
Statuary Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Bronze
Lighting Certification
ETL
Voltage
120v
Watts
100
Dimmable
Yes
Color
Bronze
Material
Steel
Collection
Toscana
Standards
ETL Listed
Number of Lights
5
Lamp Included
No
FINISH
Statuary Bronze

Description

The quiet radiance of statuary bronze brings patina to the Toscana light. This piece marries rustic and modern elements, offering a balanced design that complements nearly any interior aesthetic. Available as a mini pendant or semi-flush mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.