Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towne Chandelier

  • Mfr # TWE5005BN

  • Zoro # G706152857


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Nickel
Width
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWE5005BN
Zoro #
G706152857
UPC #
611728289518
Country of Origin
China

Dimensions

Width
25
Length
23
Diameter
25

Details

Item
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Nickel
Voltage
120v
Number of Lights
5
Standards
ETL Listed
Color
Nickel
Material
Steel
Lighting Certification
ETL
Watts
100
Collection
Towne
Lamp Included
No
Dimmable
Yes
FINISH
Brushed Nickel

Description

Contemporary fittings and attention to detail are the secrets to the Towne's success. Tapered shades in clear seedy glass pair effortlessly with the body's brushed nickel finish. Layered arms extend beyond the candle supports, contributing to the contemporary appeal, and delicate rivet details create a perfectly polished look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.