
Towne Mini Pendant
Mfr # TWE1510BN
Zoro # G206152869
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
13.75
Width
10
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TWE1510BN
Zoro #
G206152869
UPC #
611728289525
Country of Origin
China
Dimensions
Length
13.75
Width
10
Diameter
10
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Towne
Shade Material
Steel
Item
Mini Pendant
Lamp Included
No
Standards
ETL Listed
Includes
Installation Guide
Material
STEEL
Fixture Wattage
100
Dimmable
Yes
Watts
100
FINISH
Brushed Nickel
Description
Contemporary fittings and attention to detail are the secrets to the Towne's success. Tapered shades in clear seedy glass pair effortlessly with the body's brushed nickel finish. Layered arms extend beyond the candle supports, contributing to the contemporary appeal, and delicate rivet details create a perfectly polished look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.