Townes Integrated LED Matte Black Outdoor Wall Lantern

  • Mfr # TWN8406MBK

  • Zoro # G306149806


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
6.5
Length
10
Lumens
770
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWN8406MBK
Zoro #
G306149806
UPC #
611728353233
Country of Origin
China

Dimensions

Width
6.5
Length
10
Dia. (In.)
6.5

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Lumens
770
Finish
Matte Black
Glass Color
Black
Lighting Certification
ETL
Standards
ETL Listed
Housing Material
Aluminum
Fixture Wattage
10
Lamp Included
Yes
Lamp Type
Integrated LED
Color Temperature
3000K
Color Rendering Index
90

Description

The Townes outdoor lantern has an effervescent appeal, thanks to the innate movement of clear seeded glass. A modern, matte black finish pairs with a wide range of exterior design styles and colors. Use this lantern to light the way with playful panache. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.