Zoro Homepage

Trafalgar 2-Light Matte Black Vanity Light

  • Mfr # TRF8615MBK

  • Zoro # G306152028


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
8.25
Width
15.25
Housing Finish
Matte Black
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRF8615MBK
Zoro #
G306152028
UPC #
611728352687
Country of Origin
China

Dimensions

Length
8.25
Width
15.25
Diameter
15.25
Depth (In)
7.25

Details

Color
Black
Item
Vanity Light
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Trafalgar
Shade Material
Steel
Lighting Certification
ETL
Housing Material
STEEL
Lamp Included
No
Standards
ETL Listed
Fixture Wattage
100
Dimmable
Yes
Includes
Installation Guide
Bulb Base Type
Medium Base
Application
Home Lighting
Indoor or Outdoor
Indoor

Description

Anglophiles will love the Trafalgar bath light, bringing the London look to a primary or guest bath. Pairing bold matte black with warm, brass-tone elements, this light features a shapely shade and slightly exposed bulbs. The shade’s white interior is a clever design detail that helps maximize light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.