Zoro Homepage

Trafalgar 3-Light Matte Black Vanity Light

  • Mfr # TRF8624MBK

  • Zoro # G206152432


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
8.25
Width
24
Housing Finish
Matte Black
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRF8624MBK
Zoro #
G206152432
UPC #
611728352670
Country of Origin
China

Dimensions

Length
8.25
Width
24
Diameter
24
Depth (In)
7.25

Details

Color
Black
Item
Vanity Light
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Trafalgar
Shade Material
Steel
Dimmable
Yes
Lamp Included
No
Fixture Wattage
100
Housing Material
COASTAL ARMOUR ALUMINUM
Standards
ETL Listed
Lighting Certification
ETL
Application
Home Lighting
Includes
Installation Guide
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor

Description

Anglophiles will love the Trafalgar bath light, bringing the London look to a primary or guest bath. Pairing bold matte black with warm, brass-tone elements, this light features a shapely shade and slightly exposed bulbs. The shade’s white interior is a clever design detail that helps maximize light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.