
Tranquil Bay Vanity Light
Mfr # TB8603C
Zoro # G906152411
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Length
6.5
Width
26
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB8603C
Zoro #
G906152411
UPC #
611728135624
Country of Origin
China
Dimensions
Length
6.5
Width
26
Diameter
26
Depth (In)
7
Details
Color
Chrome
Item
Vanity Light
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lighting Certification
ETL
Lamp Included
No
Dimmable
Yes
Fixture Wattage
100
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Includes
Installation Guide
Application
Home Lighting
Description
This gleaming bath light has a classic nautical design style. The banded circular lanterns round knob accents and polished chrome finish combine with the opal etched glass to provide ample light and plenty of charm for your bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.